DESCRIPTION

  • AGA input: 90 mbh
  • Can be used with natural or propane gas
  • DOE heating capacity: 76 mbh
  • Gas fired water boiler with cast iron sections
  • Induced draft combustion for direct exhaust or natural draft chimney venting
  • Natural draft and direct exhaust capability
  • Net rating: 66 mbh

Weil Mclain CGi™ Series 3 4 PIL Boiler

W381357908

AFUE:

SPECIFICATIONS

Application
Residential
BTU
90000
Collection
CGi™ Series 3
Energy Star Compliant
No
Fuel Type
LP Gas, Natural Gas
Height
33-3/4 in
Ignition System
Pilotless
Length
30 in
Material
Cast Iron
Supply Pipe Connection
1 in
UL Listed
Yes
Width
25-3/4 in

Starting at
Call for Pricing
  • QUANTITY