DESCRIPTION

  • AGA input: 150 mgh
  • Comes with automatic vent damper for higher efficiencies and reduced fuel consumption
  • Configured for natural gas, intermittent electronic ignition only
  • DOE heating capacity: 125 mbh
  • Easy access to controls for convenient servicing
  • Net rating: 94 mbh
  • Packaged steam boiler with electronic ignition and low water cut off
  • Pilotless ignition

Weil Mclain PEG™ Series 5 45 Pin Stream Boiler Without Damper

W381900353

AFUE:

SPECIFICATIONS

Application
Commercial, Residential
BTU
150000
CEC Compliant
For Sale in CA
Collection
PEG™ Series 5
Energy Star Compliant
No
Fuel Type
Natural Gas
Height
38-1/2 in
Ignition System
Pilotless
Length
30-1/2 in
Material
Cast Iron
Supply Pipe Connection
2-1/2 in
UL Listed
Yes
Width
33-1/2 in

Starting at
Call for Pricing
  • QUANTITY