DESCRIPTION

  • AGA input: 140 mbh
  • DOE heating capacity: 130 mbh
  • Durable cast iron heat exchanger for long life
  • Durable design with low maintenance
  • Easy to install, set-up, and maintain
  • Perfect for multiple boiler applications
  • Proven cast iron longevity
  • Streamline controls with simple setup
  • Superior stainless steel secondary heat exchanger provides maximum efficiency

Weil Mclain GV™ GV Series 1 5 Natural Gas Boiler

W382200612

AFUE:

SPECIFICATIONS

AFUE
91.40
Application
Residential
BTU
140000
CEC Compliant
For Sale in CA
Collection
GV™ GV Series 1
Energy Star Compliant
Yes
Fuel Type
LP Gas, Natural Gas
Green
Energy Star, Yes
Height
44 in
Ignition System
Hot Surface Ignition
Length
35 in
Material
Cast Iron, Stainless Steel
Supply Pipe Connection
1 in
UL Listed
Yes
Vent Type
Direct Vent
Width
30-1/2 in

Starting at
Call for Pricing
  • QUANTITY