DESCRIPTION

  • AGA input : 133 mbh
  • Annual fuel efficiency: 82.1%
  • DOE heating capacity: 109 mbh
  • Induced draft gas boiler with tankless coil
  • Net rating: 95 mbh
  • Other features include high-grade stainless steel burners, integrated control module, and venting flexibility
  • The CGt gas boiler from Weil-McLain® offers a compact design boiler that also provides domestic hot water
  • Vent material: AL29-4C

Weil Mclain CGT™ CG Series 1 5 Pin Natural Gas Boiler

W381357936

AFUE:

SPECIFICATIONS

AFUE
82.10
Application
Residential
BTU
133000
CEC Compliant
For Sale in CA
Collection
CGT™ CG Series 1
Energy Star Compliant
No
Fuel Type
LP Gas, Natural Gas
Height
33-3/4 in
Ignition System
Pilotless
Length
36 in
Material
Cast Iron
Supply Pipe Connection
1-1/4 in
UL Listed
Yes
Vent Type
B-Vent/Direct Vent
Width
25-3/4 in

Starting at
Call for Pricing
  • QUANTITY