DESCRIPTION

  • AGA input: 210 mbh
  • Compact design saves valuable living space
  • DOE heating capacity: 175 mbh
  • Gas fired water boiler with cast iron sections
  • Natural draft venting through a vertical vent or chimney
  • Net rating: 152 mbh
  • Pilotless ignition
  • Stainless steel burners for quieter ignition, longer life, and improved combustion

Weil Mclain CGa™ CG Series 2 7 Pidn Natural Gas Boiler

W381357810

AFUE:

SPECIFICATIONS

AFUE
83.00
Application
Residential
BTU
210000
CEC Compliant
For Sale in CA
Collection
CGa™ CG Series 2
Energy Star Compliant
No
Fuel Type
LP Gas, Natural Gas
Height
33-3/4 in
Ignition System
Pilotless
Length
42 in
Material
Cast Iron
Supply Pipe Connection
1-1/4 in
UL Listed
Yes
Vent Type
B-Vent/L-Vent
Width
25-3/4 in

Starting at
Call for Pricing
  • QUANTITY