Beckett™ BE Series 8 86 MBH Beckett Oil Burner GO 2

Part #W386700392  |  Item #1600460  |  Manufacturer Part #386700392

$639.00 EACH

Input MBH :

86 MBH
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Must be ordered with boiler
  • Beckett AFG high-efficiency flame retention burner
  • Single stage fuel unit
  • Capacity: 0.70 gph
  • Frequency: 60 Hz
  • Parts Warranty: 1 Year

Documents

Specifications

AFUE: 86.40

Application: Residential

BTU: 86000

Boiler Type: Oil

Brand Model Compatibility: WGO-2 Hot Water Boilers, WTGO-2 Hot Water Combi Boilers and SGO-2 Steam Boilers

Collection: Beckett™ BE Series 8

Depth: 9-1/4 in

Energy Star Compliant: No

Flow Rate: 0.7 gph

Height: 12-1/2 in

Ignition System: Intermittent Spark

Input MBH : 86 MBH

Length: 15 in

MBH: 86

Material: Cast Iron

Phase: Single Phase

Power Source: Oil

Return Pipe Connection: 1-1/2 in

Supply Pipe Connection: 1-1/4 in

UL Listed: Yes

Vent Type: Natural Draft Vent

Volts: 120V