DESCRIPTION

  • Exclusive burner cover included
  • For Ultra oil burners only
  • Must be ordered with boiler
  • Quiet, high static pressure oil burner

Weil Mclain Beckett NX Oil Burner 3 DV

W521107015

Height:

12-1/2 in

SPECIFICATIONS

Depth
9-1/4 in
Height
12-1/2 in
Power Source
Oil
Volts
120V
Width
15 in

Starting at
$853.01
EACH
  • QUANTITY