DESCRIPTION

  • Exclusive burner cover included
  • For Ultra oil burners only
  • Must be ordered with boiler
  • Quiet, high static pressure oil burner

Weil Mclain Beckett NX Oil Burner - Chimney Vented

W521107012

MBH:

SPECIFICATIONS

Brand Model Compatibility
Weil-McLain UO-4 Hot Water Boilers
Depth
9-1/4 in
Height
12-1/2 in
MBH
168
Volts
120V
Width
15 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY