DESCRIPTION

  • Beckett AFG high-efficiency flame retention burner
  • Capacity: 0.70 gph
  • Must be ordered with boiler
  • Single stage fuel unit

Weil Mclain Beckett™ BE Series 8 Beckett Oil Burner GO 2

W386700392

Input MBH :

SPECIFICATIONS

AFUE
86.40
Application
Residential
BTU
86000
Collection
Beckett™ BE Series 8
Energy Star Compliant
No
Ignition System
Intermittent Spark
Material
Cast Iron
Power Source
Oil
Supply Pipe Connection
1-1/4 in
UL Listed
Yes
Vent Type
Natural Draft Vent
Width
20-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY