Weil Mclain Burner for Weil-McLain UO-3 Hot Water Boilers W521100024

DESCRIPTION

  • Dedicated water-only oil boiler
  • Flexible direct or chimney venting - no power assisted fan needed
  • Optional Advanced Features Module that provides indoor/outdoor reset, DHW priority, stage firing and more
  • Reversible swing-away burner door
  • Three-pass cast iron heat exchanger with captured elastomer seals

Weil Mclain Burner for Weil-McLain UO-3 Hot Water Boilers

W521100024

MBH:

SPECIFICATIONS

Brand Model Compatibility
Weil-McLain UO-3 Hot Water Boilers
Depth
15-13/32 in
Height
9-11/64 in
MBH
140
Volts
120V
Width
10-11/16 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS