CGa™-5 Gold Series Commercial and Residential Gas Boiler 140 MBH Natural Gas

Part #W381357819  |  Item #4423973  |  Manufacturer Part #381357819

Input MBH :

140 MBH
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Compact design saves valuable living space
  • Stainless steel burners for quieter ignition, longer life, and improved combustion
  • Gas fired water boiler with cast iron sections
  • Easily accessible controls, vertical flueways and top
  • Includes Taco 007 circulator
  • Natural Gas Model
  • DOE Heating Capacity: 117 MBH
  • Net Rating: 102 MBH
  • Net I=B=R Capacity: 102000 BTU
  • For high altitude installations between 7000' and 10,000'

Specifications

AFUE: 83.50

Application: [Commercial, Residential]

BTU: 140000

BTU Heat Rating: 117000 Btu/h

Boiler Type: Gas

CEC Compliant: For Sale in CA

Collection: CGa™-5 Gold Series

Energy Star Compliant: No

Flue Type: PVC

Fuel Type: Natural Gas

Height: 57-7/8 in

Ignition System: Electronic Ignition

Input MBH : 140 MBH

Length: 25 in

MBH: 140

Material: Cast Iron

Phase: Single Phase

Power Source: Gas

Return Pipe Connection: 1 in

Supply Pipe Connection: 1 in

UL Listed: Yes

Vent Type: B-Vent/L-Vent

Volts: 120V

Width: 25-3/4 in