Commercial and Residential Gas Boiler 175 MBH Propane
This product has been replaced by
Manufacturer Part #381359120
CGa™-6 Gold Series 2 Commercial and Residential Gas Boiler 175 MBH Propane
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stainless steel burners for quieter ignition, longer life, and improved combustion
- Gas fired water boiler with cast iron sections
- Compact design saves valuable living space
- Net Rating: 127 MBH
- LP Model
- DOE Heating Capacity: 146 MBH
- Includes Taco 007 circulator
- Easily accessible controls, vertical flueways and top
- For high altitude installations between 4500' and 7000'
- Net I=B=R Capacity: 127000 BTU
Specifications
- Application:
- Commercial, Residential
- BTU:
- 175000
- BTU Heat Rating:
- 146000 Btu/h
- Collection:
- CGa™-6 Gold Series 2
- Energy Star Compliant:
- No
- Fuel Type:
- Propane
- Height:
- 60-7/8 in
- Ignition System:
- Intermittent Electronic Ignition
- Input (MBH):
- 175 MBH
- Length:
- 28 in
- MBH:
- 175
- Material:
- Cast Iron
- Phase:
- Single Phase
- Power Source:
- Gas
- Return Pipe Connection:
- 1-1/4 in
- Supply Pipe Connection Size:
- 1-1/4 in
- Type:
- W381357848
- Vent Type:
- B-Vent/L-Vent
- Volts:
- 120V