Commercial and Residential Gas Boiler 210 MBH Natural Gas
This product has been replaced by
Manufacturer Part #381359080
CGa™-7 Gold Series Commercial and Residential Gas Boiler 210 MBH Natural Gas
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stainless steel burners for quieter ignition, longer life, and improved combustion
- Gas fired water boiler with cast iron sections
- Compact design saves valuable living space
- Net rating: 152 mbh
- AGA input: 210 mbh
- DOE heating capacity: 175 mbh
- Pilotless ignition
- Natural draft venting through a vertical vent or chimney
- Net I=B=R Capacity: 152000 BTU
- AHRI Reference Number: 2101649
Specifications
- AFUE:
- 83.00 %
- ASME:
- Yes
- Application:
- Commercial, Residential
- BTU:
- 210000
- BTU Heat Rating:
- 175000 Btu/h
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- CGa™-7 Gold Series
- Depth:
- 23-1/4 in
- Energy Star Compliant:
- No
- Flue Size:
- 7
- Fuel Type:
- Natural Gas
- Height:
- 62-1/8 in
- Ignition System:
- Electronic Ignition
- Input (MBH):
- 210 MBH
- Installation Type:
- Floor Mount
- Length:
- 31 in
- Material:
- Cast Iron
- Origin:
- Domestic
- Phase:
- Single Phase
- Power Source:
- Gas
- Return Pipe Connection:
- 1-1/4 in
- Stages:
- Single
- Supply Pipe Connection Size:
- 1-1/4 in
- UL Listed:
- Yes
- Vent Type:
- B-Vent/L-Vent
- Volts:
- 120V
- Width:
- 22 in