Commercial and Residential Gas Boiler 140 MBH Propane
This product has been replaced by
Manufacturer Part #381359090
CGa™-5 Gold Series Commercial and Residential Gas Boiler 140 MBH Propane
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stainless steel burners for quieter ignition, longer life, and improved combustion
- Gas fired water boiler with cast iron sections
- Easily accessible controls, vertical flueways and top
- Net Rating: 102 MBH
- Residential or Commercial
- DOE Heating Capacity: 117 MBH
- Includes Taco 007 circulator
- DOE Heating Capacity: 117000 BTU
- Net I=B=R Capacity: 102000 BTU
Specifications
- AFUE:
- 83.50 %
- ASME:
- Yes
- Application:
- Commercial, Residential
- BTU:
- 140000
- BTU Heat Rating:
- 117000 Btu/h
- CSA Certified:
- Yes
- Collection:
- CGa™-5 Gold Series
- Depth:
- 23-1/4 in
- Energy Star Compliant:
- No
- Flue Size:
- 6
- Fuel Type:
- Propane
- Height:
- 57-7/8 in
- Ignition System:
- Electronic Ignition
- Input (MBH):
- 140 MBH
- Installation Type:
- Floor Mount
- Length:
- 25 in
- MBH:
- 140
- Material:
- Cast Iron
- Origin:
- Domestic
- Phase:
- Single Phase
- Power Source:
- Gas
- Return Pipe Connection:
- 1 in
- Stages:
- Single
- Supply Pipe Connection Size:
- 1 in
- UL Listed:
- Yes
- Vent Type:
- B-Vent/L-Vent
- Volts:
- 120V
- Width:
- 16 in