Residential Gas Boiler 175 MBH Propane and Natural Gas

This product has been replaced by

Weil Mclain Residential Boiler Natural Gas
Weil Mclain Residential Boiler 166 MBH Natural Gas
Manufacturer Part #381359078
You last purchased this on
 
Weil Mclain

CGa™-6 CG Series 4 Residential Gas Boiler 175 MBH Propane and Natural Gas

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Weil Mclain Residential Boiler Natural Gas
Weil Mclain Residential Boiler 166 MBH Natural Gas
Manufacturer Part #381359078
Weil Mclain

CGa™-6 CG Series 4 Residential Gas Boiler 175 MBH Propane and Natural Gas

  • Fast #
  • Part #W381357808
  • Item #4424175
  • Manufacturer Part #381357808
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Stainless steel burners for quieter ignition, longer life, and improved combustion
  • Gas fired water boiler with cast iron sections
  • Natural draft venting through a vertical vent or chimney
  • AHRI Reference Number: 2101648
  • DOE heating capacity: 146 mbh
  • Net rating: 127 mbh
  • AGA input: 175 mbh
  • Pilotless ignition
  • Requires Certification

Specifications

AFUE:
83.20 %
ASME:
Yes
Application:
Residential
BTU:
245000
BTU Heat Rating:
146000 Btu/h
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
CGa™-6 CG Series 4
Depth:
23-1/4 in
Energy Star Compliant:
No
Flue Size:
6
Fuel Type:
Propane, Natural Gas
Height:
33-3/4 in
Ignition System:
Pilotless
Input (MBH):
245 MBH
Installation Type:
Floor Mount
Length:
42 in
MBH:
245
Material:
Cast Iron
Origin:
Domestic
Phase:
Single Phase
Power Source:
Gas
Return Pipe Connection:
1-1/4 in
Stages:
Single
Supply Pipe Connection Size:
1-1/4 in
UL Listed:
Yes
Vent Type:
B-Vent/L-Vent
Volts:
120V
Width:
19 in