• Cart

DESCRIPTION

  • Compact design saves valuable living space
  • DOE Heating Capacity: 88 MBH
  • DOE Heating Capacity: 88000 BTU
  • Easily accessible controls, vertical flueways and top
  • Gas fired water boiler with cast iron sections
  • Includes Taco 007 circulator
  • Net Rating: 77 MBH
  • Residential or Commercial
  • Stainless steel burners for quieter ignition, longer life, and improved combustion

Weil Mclain CGa™ Series 2 105 MBH 4 Pidl LP Boiler

W381357832

Input MBH :

105 MBH

SPECIFICATIONS

ASME Specifications
Yes
Application
Residential
BTU
105000
CSA Certified
Yes
Collection
CGa™ Series 2
Depth
23-1/4 in
Energy Star Compliant
No
Fuel Type
LP Gas, Natural Gas
Height
33-3/4 in
Ignition System
Electronic Ignition
Input MBH
105 MBH
Installation Type
Floor Mount
Length
30 in
Material
Cast Iron
Origin
Domestic
Phase
Single Phase
Power Source
Gas
Return Pipe Connection
1 in
Stages
Single
Supply Pipe Connection
1 in
UL Listed
Yes
Vent Type
B-Vent/L-Vent
Volts
120V
Width
13 in

  • QUANTITY

0 item(s) added to Cart Checkout Now