Commercial and Residential Gas Boiler 119 MBH Natural Gas
This product has been replaced by
Manufacturer Part #381359007
CGi™-4 Gold Series 3 Commercial and Residential Gas Boiler 119 MBH Natural Gas
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable cast iron design for long service life
- Natural Gas model
- CGI Series 3 induced draft gas packaged water boiler with 119 MBH
- Combination pressure-temperature gauge included
- Pump not included
- Integrated Boiler Control Module with intermittent electronic ignition system & indicator/diagnostic lights
- High Grad Stainless Steel Burners
Specifications
- Application:
- Commercial, Residential
- BTU:
- 119000
- BTU Heat Rating:
- 100000 Btu/h
- CEC Compliant:
- For Sale in CA
- Collection:
- CGi™-4 Gold Series 3
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 28-3/8 in
- Ignition System:
- Intermittent Electronic Ignition
- Input (MBH):
- 119 MBH
- Length:
- 25 in
- Material:
- Cast Iron
- Power Source:
- Gas
- Return Pipe Connection:
- 1 in
- Supply Pipe Connection Size:
- 1 in
- Type:
- W381357865