Weil Mclain

CGi™-4 Gold Series 3 Commercial and Residential Gas Boiler 119 MBH Propane

Part #W381357913  |  Manufacturer Part #381357913

Input MBH :

119 MBH
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Specifications

Application: [Commercial, Residential]

BTU: 119000

BTU Heat Rating: 100000 Btu/h

Boiler Type: Gas

CEC Compliant: For Sale in CA

Collection: CGi™-4 Gold Series 3

Energy Star Compliant: No

Fuel Type: Propane

Height: 28-3/8 in

Ignition System: Intermittent Electronic Ignition

Input MBH : 119 MBH

Length: 25 in

Material: Cast Iron

Power Source: Gas

Return Pipe Connection: 1 in

Supply Pipe Connection: 1 in

Type: W381357913