DESCRIPTION

  • AGA input: 233 mbh
  • Can be used with natural or propane gas
  • DOE heating capacity: 194 mbh
  • Gas fired water boiler with cast iron sections
  • Induced draft combustion for direct exhaust or natural draft chimney venting
  • Natural draft and direct exhaust capability
  • Net rating: 169 mbh

Weil Mclain CGi™ Series 3 CGI-8 169,000 BTU Output Cast Iron Boiler

W381357870

AFUE:

SPECIFICATIONS

AFUE
82.70
Application
Residential
BTU
233000
CEC Compliant
For Sale in CA
Collection
CGi™ Series 3
Energy Star Compliant
No
Fuel Type
LP Gas, Natural Gas
Height
33-3/4 in
Ignition System
Standing Pilot
Length
42 in
Material
Cast Iron
Supply Pipe Connection
1-1/2 in
UL Listed
Yes
Vent Type
B-Vent/Direct Vent
Width
25-3/4 in

Starting at
Call for Pricing
  • QUANTITY