222 MBH Water Boiler 222000 BTU 0.84 AFUE Single Phase 120V

You last purchased this on
 
Weil Mclain

CGi™ Series 4 222 MBH Water Boiler 222000 BTU 0.84 AFUE Single Phase 120V

This product requires certification to purchase.
Brand image
You last purchased this on
 
Weil Mclain

CGi™ Series 4 222 MBH Water Boiler 222000 BTU 0.84 AFUE Single Phase 120V

  • Fast #
  • Part #W381359012
  • Item #8325531
  • Manufacturer Part #381359012
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Natural draft and direct exhaust capability
  • Can be used with natural or propane gas
  • Gas fired water boiler with cast iron sections
  • Net I=B=R capacity: 169000 BTU
  • DOE heating capacity: 194 mph
  • Net rating: 169 mph
  • AGA input: 233 mph
  • Induced draft combustion for direct exhaust or natural draft chimney venting
  • 84% AFUE
  • DOE heating capacity: 194000 BTU
  • Requires Certification

Recommended Accessories


Specifications

AFUE:
84.00 %
ANSI:
ANSI Z223.1
ASME:
ASME H
Application:
Commercial, Residential
BTU:
222000
BTU Heat Rating:
115000 Btu/h
Boiler Type:
Gas Boiler
CSA Certified:
Yes [delete]
Capacity:
4.4 gal
Collection:
CGi™ Series 4
Depth:
23-1/4 in
Energy Star Compliant:
No
Flue Size:
5
Fuel Type:
Natural Gas
Height:
28-3/8 in
Ignition System:
Intermittent Electronic Ignition
Input (MBH):
222 MBH
Installation Type:
Floor Mount
Length:
34 in
MBH:
233
Material:
Cast Iron
Media:
Hot Water
Origin:
Domestic
Phase:
Single Phase
Return Pipe Connection:
1-1/2 in
Stages:
Single
Supply Pipe Connection Size:
1-1/2 in
UL Listed:
Yes
Vent Type:
B-Vent/Direct Vent
Volts:
120V
Width:
25 in