CGi™-8 Gold Series 3 Commercial and Residential Gas Boiler 233 MBH Natural Gas

Part #W381357870  |  Item #4424023  |  Manufacturer Part #381357870

Input MBH :

233 MBH
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • CGI Series 3 induced draft gas packaged water boiler with 222 MBH
  • Durable cast iron design for long service life
  • Natural Gas model
  • High Grad Stainless Steel Burners
  • Integrated Boiler Control Module with intermittent electronic ignition system & indicator/diagnostic lights
  • Combination pressure-temperature gauge included
  • Taco 007 pump included
  • AHRI Reference Number: 2101590
  • Net I=B=R Capacity: 169000 BTU
  • DOE Heating Capacity: 194000 BTU

Specifications

AFUE: 82.70

ASME Specifications: Yes

Application: [Commercial, Residential]

BTU: 233000

BTU Heat Rating: 194000 Btu/h

Boiler Type: Gas

CEC Compliant: For Sale in CA

CSA Certified: Yes

Collection: CGi™-8 Gold Series 3

Depth: 23-1/4 in

Energy Star Compliant: No

Flue Size: 5

Fuel Type: Natural Gas

Height: 28-3/8 in

Ignition System: Intermittent Electronic Ignition

Input MBH : 233 MBH

Installation Type: Floor Mount

Length: 34 in

MBH: 233

Material: Cast Iron

Origin: Domestic

Phase: Single Phase

Power Source: Gas

Return Pipe Connection: 1-1/2 in

Stages: Single

Supply Pipe Connection: 1-1/2 in

UL Listed: Yes

Vent Type: B-Vent/Direct Vent

Volts: 120V

Width: 25 in