Commercial and Residential Gas Boiler 167 MBH Natural Gas
This product has been replaced by
Manufacturer Part #381359008
CGi™-6 Gold Series 3 Commercial and Residential Gas Boiler 167 MBH Natural Gas
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable cast iron design for long service life
- Natural Gas model
- CGI Series 3 induced draft gas packaged water boiler with 158 MBH
- AHRI Reference Number: 2101589
- Combination pressure-temperature gauge included
- Taco 007 pump included
- Integrated Boiler Control Module with intermittent electronic ignition system & indicator/diagnostic lights
- High Grad Stainless Steel Burners
- DOE Heating Capacity: 140000 BTU
- Net I=B=R Capacity: 122000 BTU
Recommended Accessories
Specifications
- AFUE:
- 83.30 %
- ASME:
- Yes
- Application:
- Commercial, Residential
- BTU:
- 167000
- BTU Heat Rating:
- 140000 Btu/h
- CSA Certified:
- Yes
- Collection:
- CGi™-6 Gold Series 3
- Depth:
- 23-1/4 in
- Energy Star Compliant:
- No
- Flue Size:
- 5
- Fuel Type:
- Natural Gas
- Height:
- 28-3/8 in
- Ignition System:
- Intermittent Electronic Ignition
- Input (MBH):
- 167 MBH
- Installation Type:
- Floor Mount
- Length:
- 28 in
- MBH:
- 167
- Material:
- Cast Iron
- Origin:
- Domestic
- Phase:
- Single Phase
- Power Source:
- Gas
- Return Pipe Connection:
- 1-1/4 in
- Stages:
- Single
- Supply Pipe Connection Size:
- 1-1/4 in
- UL Listed:
- Yes
- Vent Type:
- B-Vent/Direct Vent
- Volts:
- 120V
- Weight:
- 335 lb
- Width:
- 19 in