Commercial and Residential Gas Boiler 233 MBH Propane
This product has been replaced by
Manufacturer Part #381359026
CGi™-8 Series 3 Commercial and Residential Gas Boiler 233 MBH Propane
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable cast iron design for long service life
- Liquid Propane model
- CGI Series 3 induced draft gas packaged water boiler with 222 MBH
- AHRI Reference Number: 2101592
- Combination pressure-temperature gauge included
- Taco 007 pump included
- Integrated Boiler Control Module with intermittent electronic ignition system & indicator/diagnostic lights
- High Grad Stainless Steel Burners
- DOE Heating Capacity: 194000 BTU
- Net I=B=R Capacity: 169000 BTU
Specifications
- AFUE:
- 82.70 %
- ASME:
- Yes
- Application:
- Commercial, Residential
- BTU:
- 233000
- BTU Heat Rating:
- 194000 Btu/h
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- CGi™-8 Series 3
- Depth:
- 23-1/4 in
- Energy Star Compliant:
- No
- Flue Size:
- 5
- Flue Type:
- PVC
- Fuel Type:
- Propane
- Height:
- 28-3/8 in
- Ignition System:
- Intermittent Electronic Ignition
- Input (MBH):
- 233 MBH
- Installation Type:
- Floor Mount
- Length:
- 34 in
- MBH:
- 233
- Material:
- Cast Iron
- Origin:
- Domestic
- Phase:
- Single Phase
- Power Source:
- Gas
- Return Pipe Connection:
- 1-1/2 in
- Stages:
- Single
- Supply Pipe Connection Size:
- 3 in
- UL Listed:
- Yes
- Vent Type:
- B-Vent/Direct Vent
- Volts:
- 120V
- Width:
- 25 in