DESCRIPTION

  • Advance control for personalized scheduling
  • Capacity: 18.2 gallons
  • Class-leading domestic hot water production
  • Simple plug and play installation
  • Two tank temperature sensors

Weil Mclain AquaLogic Companion Water Heater

W633800513

Capacity:

SPECIFICATIONS

BTU
113000
Capacity
18.2 gal
Collection
AquaLogic
End Connection 1
NPT
Height
73-1/2 in
Material
Stainless Steel
Material Type
316L
Water Heater Capacity Range
Less than 30 gal
Water Heater Type
Indirect Fired

Starting at
Call for Pricing
  • QUANTITY