Commercial and Residential Gas Boiler 80 MBH Natural Gas
This product has been replaced by
Manufacturer Part #383900176
EcoTec® Commercial and Residential Gas Boiler 80 MBH Natural Gas
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Unity 2.0 color touch screen, text based control with Setup Wizard makes system set up and navigation simple
- Up to 10:1 turndown ratio - self adjusts to minimize fuel usage, performance matches demand.
- 80 MBH High efficiency, condensing heat only boiler with stainless steel fire tube heat exchanger
- Outdoor temperature sensor included
- Vents up to 100' with 3" with PVC, CPVC, polypropylene or stainless steel materials, or up to 50' with 2"
- Operates up to 4 zone circulators and 1 boiler circulator
- Insulated heat exchanger reduces heat loss and noise
- Wall mount or floor stand installation options (optional pedestal for floor installations)
- Designed for easy maintenance and service with common parts
Recommended Accessories
Specifications
- AFUE:
- 95.00 %
- ANSI:
- ANSI 372
- Application:
- Residential
- BTU:
- 80000
- BTU Heat Rating:
- 74000 Btu/h
- CSA Certified:
- Yes
- Capacity:
- 2.2 gal
- Collection:
- EcoTec®
- Condensing:
- Yes
- Depth:
- 19 in
- Duct Size:
- 2 in or 3 in
- Emission:
- Low NOx
- Energy Star Compliant:
- Yes
- Flue Size:
- 3
- Fuel Type:
- Natural Gas, Propane
- Green Product:
- Yes, Energy Star
- Height:
- 39 in
- Ignition System:
- Electronic Ignition
- Input (MBH):
- 80 MBH
- Installation Type:
- Wall Mount, Floor Standing
- Length:
- 19 in
- MBH:
- 80
- Material:
- Plastic, Stainless Steel
- Material Type:
- PVC
- NSF Certified:
- Yes
- Origin:
- Domestic
- Phase:
- Single Phase
- Power Source:
- Gas
- Programmability:
- Programmable
- Return Pipe Connection:
- 1 in
- Stages:
- Modulating
- Supply Pipe Connection Size:
- 1 in
- Touch Screen -:
- Yes
- Type:
- W383900153
- UL Listed:
- Yes
- Vent Duct Material:
- Plastic
- Vent Type:
- Direct Vent
- Volts:
- 120V
- Weight:
- 130 lb
- Width:
- 21 in