EG-65 Series 1, 2, 3, 4 and 5 Gas Boilers Assembly
EG-65 Series 1, 2, 3, 4 and 5 Gas Boilers Assembly
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Cast iron construction
- For use in assembling EG 65 atmospheric gas boilers
- EG 65 section assembly without tankless opening
- Consult boiler manual for additional required components for complete boiler installation
- Series 5
- Water and steam
- Natural gas only
Specifications
- Brand Model Compatibility:
- EG-65 Series
- Height:
- 31-1/2 in
- Length:
- 28 in
- Origin:
- Domestic
- Product Type:
- Assembly
- Weight:
- 335 lb
- Width:
- 17 in