Residential Water Boiler 70 MBH Natural Gas
Evergreen™ Residential Water Boiler 70 MBH Natural Gas
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Floor standing boiler with optional wall mount kit included
- Modulating Condensing Boiler with 5:1 Turndown
- Stainless steel fire tube heat exchanger with non-metallic base
- Multiple Inputs can be assigned one priority (Zone Based Control)
- Modbus® to BMS connectivity
- Capable to vent with PVC, CPVC, PP and SS up to 100'
- Up to 8 Multiple Boiler Control with lead/lag rotation
- 4 Pump/Auxiliary Outputs
- Boiler Circulator Included
- Configurable Auxiliary Input/Output System
Recommended Accessories
Specifications
- AFUE:
- 95.20 %
- ANSI:
- ANSI Z223.1
- Application:
- Residential
- BTU:
- 70000
- BTU Heat Rating:
- 65000 Btu/h
- Boiler Type:
- Water Boiler
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Capacity:
- 2.5 gal
- Collection:
- Evergreen™
- Depth:
- 18-5/8 in
- Duct Size:
- 3 in
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas
- Green Product:
- Yes, Energy Star
- Height:
- 42-3/4 in
- Ignition System:
- Direct Spark Ignition
- Input (MBH):
- 70 MBH
- Installation Type:
- Floor Mount, Wall Mount
- Length:
- 17-5/8 in
- MBH:
- 70
- Material:
- Stainless Steel
- NSF Certified:
- No
- Phase:
- Single Phase
- Power Source:
- Gas
- Pressure - Maximum:
- 30 psi
- Return Pipe Connection:
- 1 in
- Supply Pipe Connection Size:
- 1 in
- UL Listed:
- No
- Vent Type:
- Direct Vent
- Volts:
- 120/24V
- Width:
- 17 in