Hot Water Gas Boiler - 206 MBH - Stainless Steel Heat Exchanger - 95% AFUE

You last purchased this on
 
Weil Mclain

Evergreen™ Hot Water Gas Boiler - 206 MBH - Stainless Steel Heat Exchanger - 95% AFUE

This product requires certification to purchase.
Brand image
You last purchased this on
 
Weil Mclain

Evergreen™ Hot Water Gas Boiler - 206 MBH - Stainless Steel Heat Exchanger - 95% AFUE

  • Fast #
  • Part #W383900000
  • Item #5161360
  • Manufacturer Part #383900000
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

  • New in 2021: Slate Gray boiler cover
  • Floor standing boiler with optional wall mount kit
  • Stainless steel fire tube heat exchanger with non-metallic base
  • Capable to vent with PVC, CPVC, PP and SS up to 100'
  • Up to 8 Multiple Boiler Control with lead/lag rotation
  • Modbus® to BMS connectivity
  • 4 Pump/Auxiliary Outputs
  • Modulating Condensing Boiler with 5:1 Turndown
  • Boiler Circulator Included
  • Configurable Auxiliary Input/Output System
  • Requires Certification

Recommended Accessories


Specifications

AFUE:
95.00 %
ANSI:
ANSI Z223.1
Application:
Residential
BTU:
220000
BTU Heat Rating:
206000 Btu/h
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Capacity:
4.6 gal
Collection:
Evergreen™
Color Finish Category:
Greys
Color Finish Name:
Slate Grey
Communicating:
Non-Communicating
Condensing:
Yes
Depth:
22-3/4 in
Energy Star Compliant:
Yes
Fuel Type:
Natural Gas, Propane
Green Product:
Yes, Energy Star
Height:
45 in
Ignition System:
Direct Spark Ignition
Input (MBH):
220 MBH
Installation Type:
Floor Mount, Wall Mount
Length:
24 in
MBH:
220
Material:
Stainless Steel
Media:
Hot Water
NSF Certified:
No
Origin:
Domestic
Overall Box Size:
54 in x 30 in x 28-1/2 in
Overall Height:
45 in
Overall Length:
22-3/4 in
Overall Width:
23 in
Phase:
Single Phase
Pressure - Maximum:
30 psi
Programmability:
Programmable
Return Pipe Connection:
1-1/2 in
Supply Pipe Connection Size:
1-1/2 in
Touch Screen -:
No
Type:
W383900000NG
UL Listed:
No
Vent Duct Material:
Plastic
Vent Type:
Direct Vent
Volts:
120/24V
Water Inlet Connection Size:
1-1/2 in
Water Outlet Connection Size:
1-1/2 in
Weight:
215 lb
Width:
22-3/4 in