GO 322 MBH Oil Burner for Weil-McLain WGO-8 Hot Water Boilers and SGO-8 Steam Boilers

Part #W386700416  |  Item #1819110  |  Manufacturer Part #386700416

$639.00 EACH

MBH:

322
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Must be ordered with boiler
  • Beckett AFG high-efficiency flame retention burner
  • Single stage fuel unit
  • Capacity: 2.30 gph
  • Frequency: 60 Hz
  • Parts Warranty: 1 Year

Documents

Specifications

BTU: 322000

Brand Model Compatibility: WGO-8 Hot Water Boilers, WTGO-8 Hot Water Combi Boilers and SGO-8 Steam Boilers

Collection: GO

Flow Rate: 2.3 gph

Height: 12-1/2 in

Length: 9-1/4 in

MBH: 322

Phase: Single Phase

Power Source: Oil

UL Listed: Yes

Vent Type: Chimney Vent

Volts: 120V

Width: 15 in