GO 357 MBH Oil Burner for Weil-McLain WGO-9 Hot Water Boilers and SGO-9 Steam Boilers

Part #W386700420  |  Item #1816309  |  Manufacturer Part #386700420

$639.00 EACH

MBH:

357
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Must be ordered with boiler
  • Beckett AFG high-efficiency flame retention burner
  • Single stage fuel unit
  • Capacity: 2.55 gph
  • Frequency: 60 Hz
  • Parts Warranty: 1 Year

Documents

Specifications

BTU: 357000

Brand Model Compatibility: WGO-9 Hot Water Boilers, WTGO-9 Hot Water Combi Boilers and SGO-9 Steam Boilers

Collection: GO

Flow Rate: 2.55 gph

Height: 12-1/2 in

Length: 9-1/4 in

MBH: 357

Phase: Single Phase

Power Source: Oil

UL Listed: Yes

Vent Type: Chimney Vent

Volts: 120V

Width: 15 in