Oil Burner for WGO-5 Hot Water Boilers, WTGO-5 Hot Water Combi Boilers and SGO-5 Steam Boilers

You last purchased this on
 
Weil Mclain

GO Oil Burner for WGO-5 Hot Water Boilers, WTGO-5 Hot Water Combi Boilers and SGO-5 Steam Boilers

This product requires certification to purchase.
Brand image
You last purchased this on
 
Weil Mclain

GO Oil Burner for WGO-5 Hot Water Boilers, WTGO-5 Hot Water Combi Boilers and SGO-5 Steam Boilers

  • Fast #
  • Part #W386700436
  • Item #1863402
  • Manufacturer Part #386700436
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Parts Warranty: 1 Year
  • Frequency: 60 Hz
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
WGO-5 Hot Water Boilers, WTGO-5 Hot Water Combi Boilers and SGO-5 Steam Boilers
Collection:
GO
Depth:
13-19/50 in
Flow Rate:
1.45 gph
Length:
13-3/8 in
Phase:
Single Phase
Power Source:
Oil
Type:
W386700436
UL Listed:
Yes
Vent Type:
Chimney Vent
Volts:
120V
Width:
12-1/2 in