*CVR* CARL OILBRNR GO 6

You last purchased this on
 
Weil Mclain

GO *CVR* CARL OILBRNR GO 6

This product requires certification to purchase.
Brand image
You last purchased this on
 
Weil Mclain

GO *CVR* CARL OILBRNR GO 6

  • Fast #
  • Part #W386700440
  • Item #1863471
  • Manufacturer Part #386700440
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Parts Warranty: 1 Year
  • Frequency: 60 Hz
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
WGO-6 Hot Water Boilers, WTGO-6 Hot Water Combi Boilers and SGO-6 Steam Boilers
Collection:
GO
Depth:
13-19/50 in
Flow Rate:
1.75 gph
Length:
13-3/8 in
Phase:
Single Phase
Power Source:
Oil
Type:
W386700440
UL Listed:
Yes
Vent Type:
Chimney Vent
Volts:
120V
Width:
12-1/2 in