DESCRIPTION

  • AHRI certified
  • Boiler side storage capacity of 2.2 gallons
  • Connection: 3/4" DHW - 1" boiler piping
  • Exclusive replaceable anode
  • Features 2" thick cfc-free foam insulation
  • Features a 316L stainless steel tank welded with "tig and plasma" technology coil tank
  • First hour delivery: 443 gph
  • Head-loss boiler side: 4.6'
  • Temperature and pressure relief valve standard equipment
  • Thermostat connections already installed for quick and easy wiring

Weil Mclain Aqua Plus Series Indirect Water Heater in Pewter

W633500002

Capacity:

SPECIFICATIONS

Capacity
2.20 gal
Collection
Aqua Plus Series
Color Finish
Pewter
Diameter
22 in
Height
60 in
Water Heater Capacity Range
Less than 30 gal
Water Heater Type
Indirect Fired

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY