Commercial and Residential Water/Steam Boiler 209 MBH Natural Gas
This product has been replaced by
Manufacturer Part #381800850
PEG™ Series 5 Commercial and Residential Water/Steam Boiler 209 MBH Natural Gas
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easy access to controls for convenient servicing
- Configured for natural gas only
- Vertatile packaged cast iron steam boiler
- Electrode-type low water cutoff
- 15 PSI ASME relief valve included
- Includes Gauge Cocks and Glass
- High-Limit Pressure Control
- Intermittent electronic ignition system
- 654 sq. ft. Net AHRI
- Syphon included
Specifications
- AFUE:
- 83.00 %
- ASME:
- Yes
- Application:
- Residential
- BTU:
- 250000
- BTU Heat Rating:
- 209000 Btu/h
- Boiler Type:
- Water/Steam Boiler
- CSA Certified:
- Yes
- Collection:
- PEG™ Series 5
- Condensing:
- No
- Depth:
- 27-5/8 in
- Duct Size:
- 8 in
- Energy Star Compliant:
- No
- Flue Size:
- 8
- Fuel Type:
- Natural Gas
- Height:
- 41-7/8 in
- Ignition System:
- Spark Ignition
- Input (MBH):
- 250 MBH
- Installation Type:
- Floor Mount
- Length:
- 27-5/8 in
- MBH:
- 250
- Material:
- Cast Iron
- Origin:
- Domestic
- Phase:
- Single Phase
- Pipe Diameter:
- 3 in
- Power Source:
- Gas
- Return Pipe Connection:
- 2-1/2 in
- SCAQMD Compliant:
- No
- Stages:
- Single
- Supply Pipe Connection Size:
- 3 in
- UL Listed:
- Yes
- Vent Type:
- B-Vent/L-Vent
- Volts:
- 120V
- Weight:
- 660 lb
- Width:
- 29-3/4 in