• Cart

DESCRIPTION

  • AGA input: 550 mbh
  • DOE heating capacity: 517 mbh
  • Designed for fast, easy installation in commercial and institutional settings
  • Easy to own - durable and reliable, ready for a lifetime of smooth operation
  • Net rating: 445 mbh
  • Right fit for retrofits - fastest, easiest solution for limited-space retrofits

Weil Mclain SlimFit™ 550 Slimfit Commercial Natural Gas Boiler

W3836000

Input MBH :

SPECIFICATIONS

Application
Commercial, Residential
BTU
550000
CEC Compliant
For Sale in CA
Collection
SlimFit™ 550
Energy Star Compliant
No
Fuel Type
LP Gas, Natural Gas
Height
63-1/2 in
Ignition System
Direct Spark Ignition
Input MBH
550 MBH
Length
47-1/4 in
Material
Cast Aluminum
Supply Pipe Connection
2 in
UL Listed
Yes
Vent Type
Direct Vent
Width
18-19/100 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS