DESCRIPTION

  • Designed for fast, easy installation in commercial and institutional settings
  • Easy to own - durable and reliable, ready for a lifetime of smooth operation
  • Fully customizable outdoor reset curve
  • High limit temperature control with manual reset, fixed 200°F
  • Lead/lag capability up to 8 boilers with lead boiler rotation
  • Maximum gas pressure: 14"
  • PVC, CPVC, PP or SS materials approved for direct vent and direct exhaust
  • Right fit for retrofits - fastest, easiest solution for limited-space retrofits
  • SOLA-control flexibility with 7" LCD touch screen

Weil Mclain SlimFit™ SL Series 1 Slimfit Commercial Right Hand Natural Gas Boiler

W383600016

AFUE:

SPECIFICATIONS

AFUE
95.80
Application
Commercial, Residential
BTU
1500000
CSA Certified
Yes
Collection
SlimFit™ SL Series 1
Energy Star Compliant
No
Fuel Type
LP Gas, Natural Gas
Height
63-1/2 in
Ignition System
Direct Spark Ignition
Length
97 in
MBH
1500
Material
Cast Aluminum
Supply Pipe Connection
3 in
UL Listed
Yes
Vent Type
Direct Vent
Volts
120V
Width
41 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY