DESCRIPTION

  • Designed to operate in low temperature condensing applications
  • High grade stainless steel burner
  • Includes Taco® 007 circulator with 1" flanges
  • Negative regulated gas valve
  • Optimal efficiency for multiple temperatures
  • Quick system presets to match any application
  • Seamless multiple boiler control
  • Venturi mixing body mixes air and gas

Weil Mclain Ultra™ UL Series 3 Ultra 80 LP Boiler S3- CT T007

W383500721

Input MBH :

SPECIFICATIONS

AFUE
93.50
Application
Residential
BTU
80000
CEC Compliant
For Sale in CA
Collection
Ultra™ UL Series 3
Energy Star Compliant
Yes
Fuel Type
LP Gas, Natural Gas
Green
Energy Star, Yes
Height
28-1/4 in
Ignition System
Direct Spark Ignition
Length
54 in
Material
Cast Aluminum
Supply Pipe Connection
1 in
UL Listed
Yes
Vent Type
Direct Vent
Width
30 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS