DESCRIPTION

  • DOE Heating Capacity: 98 MBH
  • Dedicated water-only oil boiler
  • Flexible direct or chimney venting - no power assisted fan needed
  • Net Rating: 85 MBH
  • Reversible swing-away burner door
  • Three-pass cast iron heat exchanger with captured elastomer seals

Weil Mclain Ultra™ Oil Ultra Oil Boiler with Circulator

W386901003

Input MBH :

SPECIFICATIONS

AFUE
86.50
Collection
Ultra™ Oil
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
40 in
Power Source
Oil
Supply Pipe Connection
1-1/2 in
Width
20-1/16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS