This product requires certification to purchase.

Ultra Oil Boilers Module Kit

You last purchased this on
 
Weil Mclain

Ultra Oil Boilers Module Kit

  • Fast #
  • Part #W386900004
  • Item #2821119
  • Manufacturer Part #386900004
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Weil Mclain

Ultra Oil Boilers Module Kit

  • Fast #
  • Part #W386900004
  • Item #2821119
  • Manufacturer Part #386900004
3.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Frequency: 60 Hz
  • Maximum Altitude: 3000 Feet
  • Requires Certification

Specifications

Brand Model Compatibility:
Ultra Oil Boilers
Depth:
2-11/25 in
Product Type:
Module Kit
Volts:
120V
Width:
5-31/100 in