Hot Water Propane Boiler - 71 MBH - Nano-Coated Heat Exchanger - 93.5% AFUE
Ultra™ Series 4 Hot Water Propane Boiler - 71 MBH - Nano-Coated Heat Exchanger - 93.5% AFUE
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Nano-coating provides antiadhesive and anticorrosion properties
- Modulating Condensing Boiler with 5:1 turn-down ration
- Cast Aluminum Nano-Coated Heat Exchanger
- Able to vent with PVC, CPVC and PP
- U-Control allows for easy set-up and maintenance
- Temperature management for up to 3 different set points
- High grade stainless steel burner features quiet operation
- Outdoor reset and domestic hot water priority
- Boiler Circulators Included
Recommended Accessories
Specifications
- AFUE:
- 93.50 %
- ASME:
- Yes
- Application:
- Residential
- BTU:
- 80000
- BTU Heat Rating:
- 71000 Btu/h
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Ultra™ Series 4
- Condensing:
- Yes
- Depth:
- 19-15/16 in
- Energy Star Compliant:
- Yes
- Flue Size:
- 3
- Flue Type:
- PVC
- Fuel Type:
- Propane
- Green Product:
- Yes, Energy Star
- Height:
- 43-1/16 in
- Ignition System:
- Spark Ignition
- Input (MBH):
- 80 MBH
- Installation Type:
- Floor Mount
- Length:
- 22-13/16 in
- MBH:
- 80
- Material:
- Cast Aluminum
- Origin:
- Domestic
- Phase:
- Single Phase
- Pipe Diameter:
- 1 in
- Return Pipe Connection:
- 1 in
- SCAQMD Compliant:
- Yes
- Stages:
- Modulating
- Supply Pipe Connection Size:
- 1 in
- Vent Duct Material:
- Plastic
- Vent Type:
- Direct Vent
- Volts:
- 120V
- Weight:
- 139 lb
- Width:
- 22-13/16 in
- Zones:
- 3