DESCRIPTION

  • Aqua Logic indirect fired water heater compatible
  • Built-in primary/secondary piping option
  • Built-in, 3 zone circulator
  • Fully removable jacket front door
  • High limit and modulating temperature control
  • Inlet/outlet water temperature sensor
  • Low water cutoff with manual reset and test button
  • Stylish, compact wall mount design for easy installation, service and maintenance

Weil Mclain WM97+® Wall Mount Gas Boiler

W38370000

Input MBH :

SPECIFICATIONS

ANSI Specifications
ANSI Z223.1
Application
Residential
BTU
70000
CEC Compliant
For Sale in CA
Capacity
2.8 gal
Collection
WM97+®
Duct Size
3 in
Energy Star Compliant
Yes
Fuel Type
Natural Gas
Height
35-3/4 in
Ignition System
Direct Spark Ignition
Installation Type
Wall Mount
Length
19 in
Material
Stainless Steel
Maximum Pressure
30 psi
NSF Certified
No
Power Source
Gas
Supply Pipe Connection
1 in
UL Listed
No
Vent Type
Direct Vent
Volts
50V
Width
20 in

Starting at
Call for Pricing
  • QUANTITY