8 oz. Glue Remover

Part #EWMN2087  |  Item #7483637

Size:

8 oz
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Powerful formula removes gooey, sticky, gummy and greasy problems
  • The drip-free gel clings to surfaces for non-drip, no-mess cleaning
  • Can be used on hard surfaces, carpeting, upholstery, clothing, and more
  • Not for use on silk, leather, suede or rubber
  • Size: 8 ounces

Documents

Specifications

Application: [Glues, Grease, Oil, Paint]

Color Finish: Orange

EcoLogo Certified: No

Green Seal Certified: No

SCAQMD Compliant: No

Size: 8 oz