DESCRIPTION

  • Applications include: process piping, tanks, pipelines in building construction, boilers and air ducts
  • Easy adjustment for optimum readability
  • Scale includes 3 1/2" stem
  • Temperature range: 0° F to 160° F
  • Vari-Angle® industrial glass thermometer has excellent strength, impact and stiffness properties that make it perfect for the toughest applications

Weiss Instruments Vari-Angle® 3-1/2 in. Stem Adjustable Thermometer

W9VU350160

Temperature Range:

SPECIFICATIONS

Collection
Vari-Angle®
Color Finish
Black
High Pressure
160
Length
9 in
Material
Plastic
Material Type
Polyester
Maximum Pressure
160 psi
Maximum Temperature
160
Temperature Range
0 to 160 Deg F

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS