DESCRIPTION
- Applications include: process piping, tanks, pipelines in building construction, boilers and air ducts
- Easy adjustment for optimum readability
- Scale includes 3 1/2" stem
- Temperature range: 30° F to 240° F
- Vari-Angle® industrial glass thermometer has excellent strength, impact and stiffness properties that make it perfect for the toughest applications
Weiss Instruments Vari-Angle® 3-1/2 in. Stem Aluminum Adjustable Thermometer
WA9VU35240
Temperature Range:
SPECIFICATIONS
- Collection
- Vari-Angle®
- Color Finish
- Black
- High Pressure
- 240
- Length
- 9 in
- Material
- Aluminum
- Maximum Pressure
- 240 psi
- Maximum Temperature
- 240
- Temperature Range
- 30 to 240 Deg F
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday