Weiss Instruments
75 psi 2-1/2 x 1/4 x 5-3/5 in. Rear Water Guage
Part #WCTP25RX | Item #1361768 | Manufacturer Part #CTP25RX
Call for Pricing
EACH
High Pressure:
75SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- Designed for use on all types of hot water heating systems
- Indicates water pressure, water temperature and system head in feet of water
- Rear connection with 2" extension
- Temperature range: 60° F to 260° F
- Pressure range: 0 psi to 75 psi
Specifications
Color Finish: Black
Diameter: 2-1/2 in
End Connection 1: NPT
End Connections: NPT
Fitting Size 1: 1/4 in
Fitting Sizes: 1/4 in
High Pressure: 75
Lead Law Compliance Level: Not Approved for Potable Water Applications
Length: 5-3/5 in
Maximum Pressure: 75 psi