DESCRIPTION

Weksler Instruments 1/2 x 3 in. Brass Thermometer Well

WS3B1

Fitting Sizes:

SPECIFICATIONS

End Connection 1
NPT
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Material
Brass

Starting at
Call for Pricing
  • QUANTITY