DESCRIPTION

  • Thermowell with 1" lag

Weksler Instruments 1 in. Brass Thermometer Well Lag

WT1E3D2B

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Diameter
1 in
End Connection 1
NPT
Fitting Size 1
3/4 in
Material
Brass
Size
3/4 in