1/4 x 2-1/2 in. 30 psi Glycerin Filled Vacuum Gauge

Part #W251L4P2  |  Item #7516926  |  Manufacturer Part #251L4P2

Call for Pricing EACH

Fitting Sizes:

1/4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

CE Approved: No

Diameter: 2-1/2 in

End Connection 1: NPT

End Connections: NPT

FM Approved: No

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

High Pressure: 30

NSF Certified: No

UL Listed: No