DESCRIPTION

Weksler Instruments 2-1/2 in. Stainless Steel Pressure Gauge

WBY12YP4LW

High Pressure:

SPECIFICATIONS

Color Finish
Stainless Steel
Diameter
2-1/2 in
End Connection 1
NPT
Fitting Size 1
1/4 in
High Pressure
200
Material
Brass, Bronze
Size
1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY