2-1/2 in. 30 psi Black Steel and Brass Utility Pressure Gauge

You last purchased this on
 
Weksler Instruments

2-1/2 in. 30 psi Black Steel and Brass Utility Pressure Gauge

This product requires certification to purchase.
Brand image
You last purchased this on
 
Weksler Instruments

2-1/2 in. 30 psi Black Steel and Brass Utility Pressure Gauge

  • Fast #
  • Part #W25TL4P2
  • Item #7426172
  • Manufacturer Part #25TL4P2
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Brass bourdon tube and socket
  • Brass movement
  • 2 1/2” dial size
  • Suitable for water, air, oil, gas or any medium not corrosive to copper alloys
  • Accuracy: 3/2/3% per ASME B40.1 Grade B
  • White scale with black graduations and numerals metric readings in blue
  • 1/4” NPT bottom connection
  • Black steel case with chrome bezel
  • Siphon required for steam applications
  • Requires Certification

Documents


Specifications

ASME:
ASME B40.1
Application:
Air, Gas, Oil, Water
CE Approved:
No
Color Finish Name:
Black
Depth:
1-17/100 in
Diameter:
2-1/2 in
End Connection 1:
NPT
End Connections:
NPT
FM Approved:
No
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Grade:
B
Height:
3-9/25 in
Installation Type:
Lower Mount
Material:
Steel, Brass
NSF Certified:
No
Pressure - High:
30
Pressure - Low:
0
UL Listed:
No